Zoro Homepage

Push Button Cap, Illuminated, 30mm, Yellow

  • Mfr # 10250TC23

  • Zoro # G5218062


product price: $18.19
/ea

Key Features

Color
Yellow
For Use With
Eaton 10250T Push Buttons
IP Rating
IP65
Standards
CE, CSA, UL Listed
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TC23
Zoro #
G5218062
UPC #
786680124679
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
.7 in
Product Length/Depth
.8 in
Product Width
.8 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
0.7 in
Overall Depth
0.8 in
Overall Width
0.8 in

Details

Item
Push Button Cap
Color
Yellow
For Use With
Eaton 10250T Push Buttons
IP Rating
IP65
Standards
CE, CSA, UL Listed
Basic Material
Plastic
NEMA Rating
1, 12, 3R, 4, 4X
Head Material
Plastic
Illuminated / Non-Illuminated
Illuminated
Connection Type
Screw-On
Type
30.5 mm, Heavy-Duty Watertight/Oiltight
Actuator color
Yellow
Compliances
CE Marked
Used with
Pushbutton, PresTest
Series
10250T
Bus material
Plastic
Certifications
UL Listed
Product Name
Eaton 10250T pushbutton lens
Compatible Operator Illumination
Illuminated
Compatible with Series
10250T
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Head Color
Yellow
Head Style
Extended
Compatible with Brand
Eaton

Description

Push Button Cap, Color Yellow, For Use With Eaton 10250T Push Buttons, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.