Zoro Homepage

Push Button Operator, 22 mm, 1NO, Black

  • Mfr # M22M-D-S-K10

  • Zoro # G6162861


product price: $30.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-D-S-K10
Zoro #
G6162861
UPC #
786685899428
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
.5 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.26 in
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
1, 13, 2, 3, 4, 4X
Material
metal
IP Rating
IP66, IP67, IP69K
Contact Form
1NO
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Number of Operators
1
Includes
Metal Bezel
Type of Operator
Flush Button
Legend
No Legend
Bezel
Chrome Die Cast Aluminum
Color
Black
NEMA Contact Rating Designation
A600
Basic Material
Metal
Bezel Material
Metal
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Series
M22
Type
Modular pushbutton
AC Contact Rating
6 A @ 230 V
DC Contact Rating
3 A @ 24 V
Product Type
Push Button Operators
Environmental rating
IP67, IP69K (IP66 key-release)
Illumination
Non-illuminated
Contact configuration
1 NO
Mounting method
Flush
Button color
Black
Compliances
CE Marked
Operating mode
Momentary
Certifications
UL Listed
Product Name
Eaton M22 modular pushbutton
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
5.00 x 10^6

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Die Cast Aluminum, Color Black, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Legend No Legend, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.