Zoro Homepage

Push Button Operator, 22 mm, 1NO, Green

  • Mfr # C22-D-G-K10

  • Zoro # G6198543


product price: $23.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-D-G-K10
Zoro #
G6198543
UPC #
786685897332
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Length/Depth
1.17 in
Product Height
2.15 in
Product Width
1.17 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.17 in
Overall Width
1.17 in
Overall Height
2.15 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, DIN VDE 0600, EN 60947, IEC-60947, UL Listed
Bezel
Silver Nylon
Number of Operators
1
NEMA Contact Rating Designation
A600
Contact Form
1NO
Legend
No Legend
Color
Green
Contact Rating
1.5A @ 230V AC, 3A @ 24V DC
IP Rating
IP67, IP69K
NEMA Rating
1, 12, 13, 3, 4X
Basic Material
Plastic
Type of Operator
Flush Button
Material
Plastic
Features
Completely Sealed
Bezel Material
Nylon
DC Contact Rating
3 A @ 24 V
Series
C22
AC Contact Rating
1.5 A @ 230 V
Type
Pushbutton
Product Type
Push Button Operators
Actuator
Flush button
Operating mode
Momentary
Actuator function
Momentary
Actuator Color
Green
Button color
Green
Degree of protection
NEMA 4X
Contact configuration
1 NO
Mounting method
Flush
Compliances
DIN VDE 0600
Actuator Material
Plastic
Illumination
Non-illuminated
Operating cycles
5 million
Certifications
UL Listed
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
230 V AC

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Silver Nylon, Color Green, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Legend No Legend, Standards CSA, DIN VDE 0600, EN 60947, IEC-60947, UL Listed, Terminal Connection Screw Clamp, Features Completely Sealed, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.