Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 22 mm, 1NO, Green

  • Mfr # M22M-D-G-GB1-K10

  • Zoro # G6225396


product price: $27.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-D-G-GB1-K10
Zoro #
G6225396
UPC #
786685899381
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Height
1.25 in
Product Width
5 in
Product Length/Depth
8 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Depth
2.26 in
Overall Height
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Legend
Start
Color
Green
Contact Form
1NO
Legend/Background Color
White/Green
NEMA Contact Rating Designation
A600
Includes
Metal Bezel with START Engraved
Contact Rating
3A @ 24 DC, 6A @ 230V AC
IP Rating
IP66, IP67, IP69K
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Flush Button
Material
metal
Number of Operators
1
Basic Material
Metal
Bezel
Chrome Die Cast Aluminum
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Bezel Material
Metal
Series
M22
Type
Modular pushbutton
AC Contact Rating
6 A @ 230 V
DC Contact Rating
3 A @ 24 V
Product Type
Push Button Operators
Inscription
START
Operating mode
Flush momentary
Contact configuration
1 NO
Environmental rating
IP67, IP69K (IP66 key-release)
Button color
Green
Product Name
Eaton M22 modular pushbutton
Certifications
UL Listed;CSA Certified
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Metal
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
Legend Background Color
Green
Legend Color
White
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Die Cast Aluminum, Color Green, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Legend Start, Legend/Background Color White/Green, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.