Zoro Homepage

Push Button Operator, 22 mm, 1NO, Green

  • Mfr # M22M-D-G-X1-K10

  • Zoro # G6086202


product price: $26.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-D-G-X1-K10
Zoro #
G6086202
UPC #
786685899435
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Width
2 in
Product Length/Depth
2 in
Product Height
1 in
Overall Depth
2.26 in
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Height
1 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Color
Green
Legend/Background Color
White/Green
Contact Form
1NO
IP Rating
IP66, IP67, IP69K
Number of Operators
1
Legend
X1
NEMA Contact Rating Designation
A600
Material
metal
Basic Material
Metal
Includes
Metal Bezel with START Engraved
Bezel
Chrome Die Cast Aluminum
Contact Rating
3A @ 24 DC, 6A @ 230V AC
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Flush Button
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Bezel Material
Metal
Type
Modular pushbutton
AC Contact Rating
6 A @ 230 V
Series
M22
DC Contact Rating
3 A @ 24 V
Product Type
Push Button Operators
Button color
Green
Illumination
Non-illuminated
Operating mode
Momentary
Contact configuration
1 NO
Inscription
X1
Compliances
CE Marked
Environmental rating
IP67, IP69K (IP66 key-release)
Certifications
UL Listed
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Legend Color
White
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
Legend Background Color
Green
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-13 Degrees F

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Die Cast Aluminum, Color Green, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Legend X1, Legend/Background Color White/Green, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.