Zoro Homepage

Push Button Operator, 22 mm, 1NO/1NC, Red

  • Mfr # M22M-DP-R-K11

  • Zoro # G6198464


product price: $56.19
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DP-R-K11
Zoro #
G6198464
UPC #
786685899374
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Product Height
1.5 in
Product Length/Depth
7 in
Product Width
5 in
Overall Height
1 in
Overall Depth
2.77 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Contact Rating Designation
A600
IP Rating
IP67, IP69K
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Red
Material
metal
Bezel
Chrome Die Cast Aluminum
Legend
No Legend
Basic Material
Metal
Type of Operator
35mm Mushroom Head
Number of Operators
1
Includes
Metal Bezel
Contact Form
1NO/1NC
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Bezel Material
Metal
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
AC Contact Rating
6 A @ 230 V
Type
Pushbutton
DC Contact Rating
3 A @ 24 V
Series
M22
Product Type
Push Button Operators
Contact configuration
1 NO-1 NC
Operating mode
Momentary
Degree of protection
NEMA 13
Actuator Color
Red
Certifications
CCC Marked
Actuator
Mushroom
Illumination
Non-illuminated
Environmental rating
IP67, IP69K
Button color
Red
Compliances
GoST-R
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6

Description

Mushroom Head Push Button, 22 mm, Momentary Action, 35mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend No Legend, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.