Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # M22M-DRP-S

  • Zoro # G6168723


product price: $55.89
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DRP-S
Zoro #
G6168723
UPC #
786685898841
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Product Length/Depth
3 in
Product Height
1.5 in
Product Width
2 in
Overall Depth
3 in
Overall Width
2 in
Overall Height
1.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Includes
Metal Bezel
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Black
IP Rating
IP67, IP69K
Bezel Material
Metal
Type of Operator
35mm Mushroom Head
Basic Material
Metal
Number of Operators
1
Bezel
Metal
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Type
Pushbutton
Lamp Type
LED
Series
M22
Environmental rating
IP67, IP69K
Actuator
Mushroom
Illumination
Non-illuminated
Degree of protection
NEMA 4X
Compliances
GoST-R
Certifications
CCC Marked
Actuator Color
Black
Operating mode
Maintained
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant
Operator Material
Metal

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.