Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button operator, 22 mm, Blue

  • Mfr # M22M-DRH-B

  • Zoro # G6132086


product price: $14.19
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DRH-B
Zoro #
G6132086
UPC #
786685898759
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Width
5 in
Product Length/Depth
7 in
Product Height
1.5 in
Overall Width
5 in
Manufacturer Warranty Length
1 yr
Overall Depth
7 in
Overall Height
1.5 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Basic Material
Metal
Bezel Material
Metal
Color
Blue
Type of Operator
Extended Button
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP67, IP69K
Includes
Metal Bezel
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Metal
Number of Operators
1
Lamp Type
LED
Series
M22
Environmental rating
IP67, IP69K (IP66 key-release)
Illumination
Non-illuminated
Certifications
CCC Marked
Compliances
CE Marked
Operating mode
Maintained
Button color
Blue
Product Name
Eaton M22 modular pushbutton
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal

Description

Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.