Zoro Homepage

Push Button operator, 22 mm, Green

  • Mfr # M22M-DRH-G

  • Zoro # G6115812


product price: $14.19
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DRH-G
Zoro #
G6115812
UPC #
786685898735
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
.5 in
Overall Height
0.5 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Color
Green
Type of Operator
Extended Button
Bezel Material
Metal
IP Rating
IP67, IP69K
Basic Material
Metal
Includes
Metal Bezel
NEMA Rating
1, 13, 2, 3, 4, 4X
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Number of Operators
1
Bezel
Metal
Lamp Type
LED
Series
M22
Environmental rating
IP67, IP69K (IP66 key-release)
Compliances
CE Marked
Certifications
CCC Marked
Button color
Green
Illumination
Non-illuminated
Operating mode
Maintained
Product Name
Eaton M22 modular pushbutton
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Operator Material
Metal
NEMA Enclosure Rating
13, 4X

Description

Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.