Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # M22M-DRH-R

  • Zoro # G6169457


product price: $14.19
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DRH-R
Zoro #
G6169457
UPC #
786685898728
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Length/Depth
1 in
Product Height
.5 in
Product Width
1 in
Overall Depth
1 in
Manufacturer Warranty Length
1 yr
Overall Height
0.5 in
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type of Operator
Extended Button
Bezel Material
Metal
Includes
Metal Bezel
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Metal
Color
Red
IP Rating
IP67, IP69K
Number of Operators
1
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Metal
Series
M22
Lamp Type
LED
Environmental rating
IP67, IP69K (IP66 key-release)
Button color
Red
Certifications
CCC Marked
Illumination
Non-illuminated
Operating mode
Maintained
Compliances
CE Marked
Product Name
Eaton M22 modular pushbutton
NEMA Enclosure Rating
13, 4X
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated

Description

Extended Push Button, 22 mm, Maintained, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.