Zoro Homepage

Push Button operator, 22 mm, Yellow

  • Mfr # M22M-DR-Y

  • Zoro # G6072017


product price: $15.19
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DR-Y
Zoro #
G6072017
UPC #
786685898933
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Width
5 in
Product Length/Depth
7 in
Product Height
1.5 in
Overall Height
1.5 in
Overall Depth
7 in
Manufacturer Warranty Length
1 yr
Overall Width
5 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
Basic Material
Metal
Includes
Metal Bezel
Bezel Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Yellow
Type of Operator
Flush Button
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Metal
Number of Operators
1
Type
Modular pushbutton
Series
M22
Lamp Type
LED
Product Type
Push Button Operators
Operating mode
Maintained
Compliances
CE Marked
Environmental rating
IP67, IP69K (IP66 key-release)
Illumination
Non-illuminated
Certifications
UL Listed
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
0
Operator Material
Metal

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Metal Bezel, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.