Zoro Homepage

Push Button Operator, 30 mm, 1NC, Black

  • Mfr # HT8DBHB

  • Zoro # G3930701


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8DBHB
Zoro #
G3930701
UPC #
782116334377
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5.051 in
Product Width
2.375 in
Product Length/Depth
2.094 in
Manufacturer Warranty Length
1 yr
Overall Height
5.05 in
Overall Depth
2.09 in
Overall Width
2.38 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
40mm Mushroom Head
Number of Operators
1
Bezel
Anodized Aluminum
IP Rating
IP66
Color
Black
Contact Form
1NC
Legend
No Legend
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Basic Material
Metal
Material
metal
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
Push-Pull
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Illumination
Non-illuminated
Operating mode
Maintained
Certifications
UL Listed
Degree of protection
NEMA 3
Compliances
CE Marked
Contact configuration
1 NC
Number of Positions
2
Actuator Color
Black
Actuator
Flat mushroom
Bus material
Anodized aluminum
Actuator Material
Plastic
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.