Zoro Homepage

Push Button Operator, 30 mm, 1NC, Green

  • Mfr # HT8CBGB

  • Zoro # G3913962


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8CBGB
Zoro #
G3913962
UPC #
782113560809
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2.375 in
Product Height
5.051 in
Product Length/Depth
2.094 in
Manufacturer Warranty Length
1 yr
Overall Height
5.05 in
Overall Width
2.38 in
Overall Depth
2.09 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Operators
1
Contact Form
1NC
Contact Rating
10A @ 600V AC
Features
Allen-Bradley Pushbutton Panel Compatible
Type of Operator
40mm Domed Mushroom Head
Color
Green
Material
metal
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Bezel
Anodized Aluminum
Legend
No Legend
Bezel Material
Chrome
Series
HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
Push-Pull
Product Type
Push Button Operators
Bus material
Anodized aluminum
Contact configuration
1 NC
Certifications
CSA Certified
Compliances
CE Marked
Number of Positions
2
Actuator Color
Green
Degree of protection
NEMA 4X
Operating mode
Maintained
Actuator Material
Plastic
Illumination
Non-illuminated
Actuator
Round mushroom
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 40mm Domed Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.