Zoro Homepage

Push Button Operator, 30 mm, 1NC, Green

  • Mfr # HT8FBGBF7

  • Zoro # G4052693


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBGBF7
Zoro #
G4052693
UPC #
782116303502
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5.051 in
Product Width
2.375 in
Product Length/Depth
2.094 in
Overall Depth
2.09 in
Overall Width
2.38 in
Manufacturer Warranty Length
1 yr
Overall Height
5.05 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Type
LED
Lamp Voltage
120V AC
Voltage
120v
Contact Rating
10A @ 600V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
Number of Operators
1
Basic Material
Metal
Replacement Lamp
Mfr. No. HT8LEDGF7
Contact Form
1NC
Lamp Module Voltage
120V AC
NEMA Contact Rating Designation
A600/P600
Type of Operator
41mm Mushroom Head
Contact Type
1NC
Color
Green
Lamp Module Type
Full Voltage
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Aluminum
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Rating
NEMA 12
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Certifications
UL Listed
Light unit voltage
120 Vac/dc
Number of Positions
2
Lens Color
Green
Illumination
Illuminated
Compliances
CE Marked
Operating mode
Push: maintained
Light unit type
LED, full voltage
Contact configuration
1 NC
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.