Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NC, Green

  • Mfr # HT8FBGBL1

  • Zoro # G4031754


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBGBL1
Zoro #
G4031754
UPC #
782116303182
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
2.094 in
Product Height
5.051 in
Product Width
2.375 in
Manufacturer Warranty Length
1 yr
Overall Width
2.38 in
Overall Height
5.05 in
Overall Depth
2.09 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Type
1NC
IP Rating
IP65
NEMA Contact Rating Designation
A600/P600
Replacement Lamp
Mfr. No. HT8L1T1
Number of Operators
1
Lamp Module Voltage
120V AC
Voltage
120v
Type of Operator
41mm Mushroom Head
Contact Form
1NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Type
LED
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
120V AC
Lamp Module Type
Transformer
Basic Material
Metal
Bezel
Anodized Aluminum/Mounting Rings
Color
Green
Bezel Material
Aluminum
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Rating
NEMA 3R
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Certifications
UL Listed
Number of Positions
2
Light unit type
LED, transformer
Compliances
CE Marked
Light unit voltage
120 Vac
Lens Color
Green
Contact configuration
1 NC
Illumination
Illuminated
Operating mode
Push: maintained
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.