Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # HT8AARB

  • Zoro # G4061032


product price: $48.79
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8AARB
Zoro #
G4061032
UPC #
782113557441
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
2.4 in
Product Height
3.2 in
Product Width
2.1 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in
Overall Height
3.2 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Legend
No Legend
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Type of Operator
Flush Button
Bezel
Anodized Aluminum
Contact Rating
10A @ 600V AC
Number of Operators
1
IP Rating
IP66
Contact Form
1NC
Basic Material
Metal
Color
Red
Material
metal
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
Series
HT800
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Operator material
Plastic
Illumination
Non-illuminated
Degree of protection
NEMA 3
Actuator Material
Plastic
Certifications
UL Listed
Compliances
CE Marked
Operating mode
Momentary
Contact configuration
1 NC
Mounting method
Flush
Actuator
Flush
Actuator Color
Red
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.