Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # HT8AERB

  • Zoro # G4055247


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AERB
Zoro #
G4055247
UPC #
782113559506
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2 in
Product Height
5 in
Product Length/Depth
3 in
Overall Height
5 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Type of Operator
40mm Mushroom Head
Bezel
Anodized Aluminum
Color
Red
Number of Operators
1
IP Rating
IP66
Contact Form
1NC
Contact Rating
10A @ 600V AC
Material
metal
NEMA Contact Rating Designation
A600/P600
Legend
No Legend
Basic Material
Metal
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Illumination
Non-illuminated
Certifications
CSA Certified
Operator material
Plastic
Actuator Color
Red
Operating mode
Momentary
Actuator
Mushroom head
Contact configuration
1 NC
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.