Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # HT8FBRBF3

  • Zoro # G4223091


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRBF3
Zoro #
G4223091
UPC #
782116303410
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
3 in
Product Width
2 in
Product Height
5 in
Overall Width
2 in
Overall Depth
3 in
Overall Height
5 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Red
Lamp Voltage
24V AC/DC
IP Rating
IP65
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Contact Form
1NC
Contact Type
1NC
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
41mm Mushroom Head
Lamp Module Voltage
24V AC/DC
Voltage
24V
Lamp Type
LED
Bezel
Anodized Aluminum/Mounting Rings
Number of Operators
1
Replacement Lamp
Mfr. No. HT8LEDRF3
Bezel Material
Aluminum
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Rating
NEMA 13
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Series
HT800
Product Type
Push Button Operators
Operating mode
Push: maintained
Lens Color
Red
Certifications
UL Listed
Contact configuration
1 NC
Illumination
Illuminated
Compliances
CE Marked
Number of Positions
2
Light unit voltage
24 Vac/dc
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
24 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.