Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # HT8FBRBFL3

  • Zoro # G4132484


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRBFL3
Zoro #
G4132484
UPC #
786685222530
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
3 in
Product Width
2 in
Product Height
5 in
Overall Depth
3 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
5 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
IP Rating
IP65
Lamp Module Voltage
24V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/DC
Number of Operators
1
Voltage
24V
Lamp Module Type
Full Voltage
Type of Operator
41mm Mushroom Head
Contact Type
1NC
Replacement Lamp
Mfr. No. HT8LEDRF3
Basic Material
Metal
Bezel
Anodized Aluminum/Mounting Rings
Color
Red
Contact Form
1NC
Lamp Voltage
24V AC/DC
Lamp Type
LED
Bezel Material
Aluminum
AC Contact Rating
10 A @ 600 V
Rating
NEMA 12
Series
HT800
Features
Low Profile Light Units
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Contact configuration
1 NC
Number of Positions
2
Lens Color
Red
Compliances
CE Marked
Operating mode
Push: maintained
Certifications
CSA Certified
Special features
low profile light units
Light unit type
LED, full voltage
Illumination
Illuminated
Light unit voltage
24 Vac/dc
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Low Profile Light Units, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.