Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # HT8FBRBFL7P

  • Zoro # G4196981


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRBFL7P
Zoro #
G4196981
UPC #
786685222769
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
2.312 in
Product Height
3.25 in
Overall Depth
2.31 in
Manufacturer Warranty Length
1 yr
Overall Height
3.25 in
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 600V AC/DC
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Color
Red
Lamp Type
LED
Voltage
120v
Contact Form
1NC
Basic Material
Metal
IP Rating
IP65
Type of Operator
41mm Mushroom Head
Bezel
Anodized Aluminum/Mounting Rings
Lamp Voltage
120V AC
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
Contact Type
1NC
Replacement Lamp
Mfr. No. HT8LEDRF7
Bezel Material
Aluminum
Rating
NEMA 13
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Features
Low Profile Light Units
Product Type
Push Button Operators
Number of Positions
2
Compliances
CE Marked
Light unit type
LED, full voltage
Contact configuration
1 NC
Operating mode
Push: maintained
Illumination
Illuminated
Certifications
CSA Certified
Light unit voltage
120 Vac/dc
Special features
low profile light units
Lens Color
Red
Product Name
Eaton HT800 pushbutton
Options
Fingerproof
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Low Profile Light Units, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.