Zoro Homepage

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # HT8FBRBL1

  • Zoro # G4085444


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRBL1
Zoro #
G4085444
UPC #
782116303175
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
3 in
Product Height
5 in
Product Width
2 in
Overall Depth
3 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
5 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Transformer
Replacement Lamp
Mfr. No. HT8L1T1
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
41mm Mushroom Head
Lamp Type
LED
Basic Material
Metal
Lamp Module Voltage
120V AC
Color
Red
Number of Operators
1
Lamp Voltage
120V AC
Contact Form
1NC
Contact Rating
10A @ 600V AC/DC
Voltage
120v
Contact Type
1NC
NEMA Contact Rating Designation
A600/P600
Bezel Material
Aluminum
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Series
HT800
Rating
NEMA 13
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Certifications
CSA Certified
Light unit voltage
120 Vac
Illumination
Illuminated
Compliances
CE Marked
Light unit type
LED, transformer
Operating mode
Pull: maintained
Lens Color
Red
Contact configuration
1 NC
Number of Positions
2
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.