Zoro Homepage

Push Button Operator, 30 mm, 1NO, Black

  • Mfr # HT8ABHA

  • Zoro # G3946293


product price: $43.59
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8ABHA
Zoro #
G3946293
UPC #
782113558202
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.1 in
Product Height
3.2 in
Product Length/Depth
2.4 in
Overall Depth
2.4 in
Overall Width
2.1 in
Manufacturer Warranty Length
1 yr
Overall Height
3.2 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Black
Number of Operators
1
Material
metal
Contact Form
1NO
IP Rating
IP66
NEMA Contact Rating Designation
A600/P600
Type of Operator
Extended Button
Legend
No Legend
Basic Material
Metal
Contact Rating
10A @ 600V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Bezel
Anodized Aluminum
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Contact configuration
1 NO
Actuator
Extended
Actuator Color
Black
Certifications
CSA Certified
Illumination
Non-illuminated
Operating mode
Momentary
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.