Zoro Homepage

Push Button Operator, 30 mm, 1NO, Green

  • Mfr # HT8ABGA

  • Zoro # G4185982


product price: $50.79
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8ABGA
Zoro #
G4185982
UPC #
782113558226
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
1 in
Product Width
1 in
Product Height
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Depth
1 in
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Legend
No Legend
Material
metal
Type of Operator
Extended Button
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Bezel
Anodized Aluminum
NEMA Contact Rating Designation
A600/P600
Contact Form
1NO
IP Rating
IP66
Contact Rating
10A @ 600V AC
Color
Green
Basic Material
Metal
Number of Operators
1
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Series
HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Actuator Color
Green
Certifications
CSA Certified
Operating mode
Momentary
Contact configuration
1 NO
Illumination
Non-illuminated
Actuator
Extended
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F

Description

Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.