Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Green

  • Mfr # HT8FBGAF7

  • Zoro # G3930543


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBGAF7
Zoro #
G3930543
UPC #
786685245621
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2.375 in
Product Height
5.051 in
Product Length/Depth
2.094 in
Overall Height
5.05 in
Overall Width
2.38 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.09 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Voltage
120v
IP Rating
IP65
Lamp Voltage
120V AC
Replacement Lamp
Mfr. No. HT8LEDGF7
Contact Rating
10A @ 600V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Number of Operators
1
Contact Type
1NO
Type of Operator
41mm Mushroom Head
Lamp Module Voltage
120V AC
Lamp Type
LED
Color
Green
Lamp Module Type
Full Voltage
Contact Form
1NO
NEMA Contact Rating Designation
A600/P600
Bezel
Anodized Aluminum/Mounting Rings
Bezel Material
Aluminum
Features
Allen-Bradley Pushbutton Panel Compatible
Rating
NEMA 4X
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Product Type
Push Button Operators
Illumination
Illuminated
Contact configuration
1 NO
Certifications
UL Listed
Light unit voltage
120 Vac/dc
Lens Color
Green
Number of Positions
2
Operating mode
Pull: maintained
Light unit type
LED, full voltage
Compliances
CE Marked
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.