Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Green

  • Mfr # HT8FBGAL1

  • Zoro # G3902744


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8FBGAL1
Zoro #
G3902744
UPC #
786685245638
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
5.051 in
Product Length/Depth
2.094 in
Product Width
2.375 in
Overall Height
5.05 in
Overall Depth
2.09 in
Overall Width
2.38 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Bezel
Anodized Aluminum/Mounting Rings
Lamp Voltage
120V AC
Lamp Type
LED
Replacement Lamp
Mfr. No. HT8L1T1
Lamp Module Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
Lamp Module Type
Transformer
Contact Form
1NO
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
120v
Contact Type
1NO
Number of Operators
1
IP Rating
IP65
Type of Operator
41mm Mushroom Head
Color
Green
Basic Material
Metal
Bezel Material
Aluminum
DC Contact Rating
5 A @ 250 V
Rating
NEMA 4
Series
HT800
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Compliances
CE Marked
Light unit type
LED, transformer
Contact configuration
1 NO
Operating mode
Pull: maintained
Light unit voltage
120 Vac
Illumination
Illuminated
Certifications
CSA Certified
Lens Color
Green
Number of Positions
2
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
120 V AC
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.