Zoro Homepage

Push Button Operator, 30 mm, 1NO, Red

  • Mfr # HT8AERA

  • Zoro # G4041021


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AERA
Zoro #
G4041021
UPC #
782113558394
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
3 in
Product Width
2 in
Product Height
5 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Overall Height
5 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
IP Rating
IP66
Bezel
Anodized Aluminum
Material
metal
NEMA Contact Rating Designation
A600/P600
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Legend
No Legend
Color
Red
Type of Operator
40mm Mushroom Head
Contact Rating
10A @ 600V AC
Number of Operators
1
Contact Form
1NO
Basic Material
Metal
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Series
HT800
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Certifications
CSA Certified
Contact configuration
1 NO
Operating mode
Momentary
Actuator Color
Red
Actuator
Mushroom head
Operator material
Plastic
Illumination
Non-illuminated
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.