Zoro Homepage

Push Button Operator, 30 mm, 1NO, Red

  • Mfr # HT8FBRAFL7P

  • Zoro # G4023774


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRAFL7P
Zoro #
G4023774
UPC #
786685222721
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Height
3.25 in
Product Length/Depth
2.312 in
Product Width
2 in
Overall Depth
2.31 in
Overall Height
3.25 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Type
1NO
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Type
LED
Lamp Module Type
Full Voltage
Replacement Lamp
Mfr. No. HT8LEDRF7
Lamp Voltage
120V AC
Lamp Module Voltage
120V AC
Type of Operator
41mm Mushroom Head
Number of Operators
1
Contact Form
1NO
NEMA Contact Rating Designation
A600/P600
Voltage
120v
Basic Material
Metal
Color
Red
Contact Rating
10A @ 600V AC/DC
Bezel Material
Aluminum
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Low Profile Light Units
Rating
NEMA 3R
Series
HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Certifications
UL Listed
Illumination
Illuminated
Number of Positions
2
Special features
low profile light units
Light unit voltage
120 Vac/dc
Compliances
CE Marked
Operating mode
Push: maintained
Lens Color
Red
Light unit type
LED, full voltage
Contact configuration
1 NO
Options
Fingerproof
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Number of Indicator Lights
0
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Low Profile Light Units, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.