Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Black

  • Mfr # HT8AAHAB

  • Zoro # G3949626


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AAHAB
Zoro #
G3949626
UPC #
782113558110
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.1 in
Product Height
3.2 in
Product Length/Depth
2.4 in
Overall Depth
2.4 in
Overall Width
2.1 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
IP Rating
IP66
Type of Operator
Flush Button
Bezel
Anodized Aluminum
Contact Rating
10A @ 600V AC
Color
Black
Contact Form
1NO/1NC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Material
metal
Number of Operators
1
Legend
No Legend
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Features
Allen-Bradley Pushbutton Panel Compatible
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Product Type
Push Button Operators
Certifications
UL Listed
Actuator Material
Plastic
Degree of protection
NEMA 3R
Actuator
Flush
Illumination
Non-illuminated
Compliances
CE Marked
Mounting method
Flush
Actuator Color
Black
Operator material
Plastic
Operating mode
Momentary
Contact configuration
1 NO-1 NC
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.