Zoro Homepage

Push Button Operator, 30 mm, 1NO/1NC, Black

  • Mfr # HT8AEHAB

  • Zoro # G3959121


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AEHAB
Zoro #
G3959121
UPC #
782113559728
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
3 in
Product Height
5 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
3 in
Overall Height
5 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Material
metal
Number of Operators
1
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Basic Material
Metal
Color
Black
Legend
No Legend
IP Rating
IP66
Contact Form
1NO/1NC
Contact Rating
10A @ 600V AC
Bezel
Anodized Aluminum
NEMA Contact Rating Designation
A600/P600
Type of Operator
40mm Mushroom Head
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
Pushbutton
Product Type
Push Button Operators
Actuator Material
Plastic
Certifications
CSA Certified
Compliances
CE Marked
Actuator
Mushroom
Contact configuration
1 NO-1 NC
Operating mode
Momentary
Bus material
Anodized aluminum
Illumination
Non-illuminated
Operator material
Plastic
Actuator Color
Black
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.