Zoro Homepage

Push Button Operator, 30 mm, 2NO/2NC, Green

  • Mfr # HT8AEGF1Q1

  • Zoro # G3893346


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8AEGF1Q1
Zoro #
G3893346
UPC #
782113560243
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2.1 in
Product Height
3.2 in
Product Length/Depth
2.4 in
Overall Width
2.1 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.4 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Contact Form
2NO/2NC
Legend
No Legend
Bezel
Anodized Aluminum
IP Rating
IP66
Color
Green
Basic Material
Metal
Contact Rating
10A @ 600V AC
Type of Operator
40mm Mushroom Head
NEMA Contact Rating Designation
A600/P600
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Material
metal
Number of Operators
1
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
Pushbutton
Series
HT800
Product Type
Push Button Operators
Illumination
Non-illuminated
Actuator
Mushroom
Actuator Color
Green
Operating mode
Momentary
Certifications
UL Listed
Contact configuration
2 NO-2 NC
Compliances
CE Marked
Operator material
Plastic
Actuator Material
Plastic
Bus material
Anodized aluminum
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
1, 12, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal

Description

Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.