Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 2NO/2NC, Red

  • Mfr # 10250T715R

  • Zoro # G8737215


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T715R
Zoro #
G8737215
UPC #
782114505441
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Size
30 mm
Product Diameter
1.38 in
Product Height
2.87 in
Overall Height
2.87 in
Manufacturer Warranty Length
1 yr
Overall Width
1.38 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 1604, UL 508
Color
Red
Material
metal
Number of Operators
1
Contact Form
2NO/2NC
Legend
No Legend
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel
Chrome Plated Zinc Die Cast
Basic Material
Metal
Type of Operator
40mm Mushroom Head
IP Rating
IP65
Bezel Material
Zinc Die Cast
DC Contact Rating
2.5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
Class I Division 2
Series
10250T
Rating
NEMA 3
Product Type
Push Button Operators
Number of Positions
2
Operating mode
Pull: maintained
Bus material
Plastic
Illumination
Non-illuminated
Certifications
CSA Certified
Actuator Color
Red
Compliances
CE Marked
Actuator
Standard
Contact configuration
2 NO-2 NC
Product Name
Eaton 10250T pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Minimum
32 Degrees F

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL 1604, UL 508, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.