Zoro Homepage

Push Button Operator, 30 mm, 2NO/2NC, Red

  • Mfr # E34EX715R

  • Zoro # G8737233


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX715R
Zoro #
G8737233
UPC #
782114531440
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
65 mm
Size
30 mm
Product Width
1 in
Product Length/Depth
1 in
Product Diameter
2.63 in
Product Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, FDA 3-A, UL 1604, UL 508
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Material
metal
IP Rating
IP65
Color
Red
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel
Black Epoxy Coated Zinc Die-Cast
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Contact Form
2NO/2NC
Type of Operator
40mm Mushroom Head
Legend
No Legend
Contact Rating
10A @ 600V AC
Bezel Material
Zinc Die Cast
Type
Class I Division 2
AC Contact Rating
10 A @ 600 V
Series
E34
DC Contact Rating
5 A @ 250 V
Rating
NEC Class I Division 2, Groups B, C and D
Product Type
Push Button Operators
Certifications
CSA Certified
Bus material
Plastic
Compliances
CE Marked
Actuator Color
Red
Number of Positions
2
Contact configuration
2 NO-2 NC
Operating mode
Pull: maintained
Illumination
Non-illuminated
Actuator
Standard
Product Name
Eaton E34 pushbutton
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Operating Temperature - Minimum
32 Degrees F
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 2NO/2NC, Bezel Black Epoxy Coated Zinc Die-Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL 1604, UL 508, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.