Zoro Homepage

Push Button operator, 30 mm, Black

  • Mfr # HT8DBH

  • Zoro # G4142853


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8DBH
Zoro #
G4142853
UPC #
782116334346
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Width
2.1 in
Product Height
3.2 in
Product Length/Depth
2.4 in
Overall Height
3.2 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
IP Rating
IP66
Basic Material
Metal
Type of Operator
40mm Mushroom Head
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Bezel Material
Anodized Aluminum
Features
Allen Bradley Compatible
Bezel
Chrome
Number of Operators
1
Type
Push-Pull
Series
HT800
Actuator Color
Black
Certifications
UL Listed
Number of Positions
2
Bus material
Anodized aluminum
Compliances
CE Marked
Illumination
Non-illuminated
Degree of protection
NEMA 3R
Actuator
Flat mushroom
Actuator Material
Plastic
Operating mode
Maintained
Product Name
Eaton HT800 pushbutton
Operator Material
Polymer
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Anodized Aluminum, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.