Zoro Homepage

Push Button operator, 30 mm, Green

  • Mfr # HT8CBG

  • Zoro # G4046305


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8CBG
Zoro #
G4046305
UPC #
782113682310
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
2.094 in
Product Height
5.051 in
Product Width
2.375 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.09 in
Overall Width
2.37 in
Overall Height
5.05 in

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Anodized Aluminum, Color Green, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.