Zoro Homepage

Push Button Operator, Extended, Illuminated, 22.5 mm

  • Mfr # M22-DLH-R-K11-R-P

  • Zoro # G716128583


product price: $56.89
/ea

Key Features

Push Button Style
Extended
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DLH-R-K11-R-P
Zoro #
G716128583
UPC #
786685382548
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Operator Illumination
Illuminated
Head Color
Red

Description

EATON M22 MODULAR PUSHBUTTON, COMPLETE DEVICE, 22.5 MM, EXTENDED, MOMENTARY, ILL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.