Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Clear

  • Mfr # HT8GBCF7
  • Zoro # G3980042

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GBCF7
Zoro #
G3980042
UPC #
782113577159
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Module Voltage
120V AC
Lamp Voltage
120V AC
Lamp Type
LED
Basic Material
Metal
Bezel
Metal
Lamp Module Type
Full Voltage
IP Rating
IP65
Color
Clear
NEMA Rating
12, 3R, 4X
Type of Operator
Extended Button
Bezel Material
Chrome
Series
HT800
Features
Allen Bradley Compatible
Type
30.5 mm, Watertight/Oiltight
Number of Operators
1
Application
Pushbutton
Light unit type
LED, full voltage
Actuator Color
Clear
Actuator
Extended
Operating mode
Momentary
Operator material
Plastic
Actuator function
Momentary
Illumination
Illuminated
Certifications
CSA Certified
Lens Color
Clear
Light unit voltage
120 Vac/dc
Special features
HT800 series
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Operator Material
Polymer
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Clear, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.