Shop EATON

Push Button Operator, Extended, Momentary Action, Illuminated, Clear

  • Mfr # HT8GBCL1
  • Zoro # G4121047

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8GBCL1
Zoro #
G4121047
UPC #
782113577388
Country of Origin
Dominican Republic
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Clear
Lamp Type
LED
IP Rating
IP65
Lamp Module Type
Transformer
Lamp Module Voltage
120V AC
Bezel
Metal
Type of Operator
Extended Button
Lamp Voltage
6V AC
NEMA Rating
12, 3R, 4X
Basic Material
Metal
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Number of Operators
1
Series
HT800
Features
Allen Bradley Compatible
Application
Pushbutton
Operating mode
Momentary
Operator material
Plastic
Light unit voltage
120 Vac/dc
Actuator function
Momentary
Lens Color
Clear
Special features
HT800 series
Actuator
Extended
Certifications
CSA Certified
Illumination
Illuminated
Light unit type
LED, transformer
Actuator Color
Clear
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Fits Chest Size
Allen Bradley Compatible

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Clear, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.