Zoro Homepage

Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated

  • Mfr # HT8GDFV

  • Zoro # G4184957


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDFV
Zoro #
G4184957
UPC #
782116301300
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC/DC
Lamp Type
No Lamp Module Included
Lamp Module Type
Full Voltage
Bezel
Anodized Aluminum
Color
No Lens
Type of Operator
Extended Guarded Button
Basic Material
Metal
Lamp Voltage
120V AC/DC
IP Rating
IP65
Replacement Lamp
HT8B, HT8C, HT8D, Mfr. No. HT8A
Bezel Material
Chrome
Features
Allen Bradley Compatible
Number of Operators
1
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Certifications
UL Listed
Compliances
CE Marked
Illumination
Illuminated
Operator material
Plastic
Actuator
Extended
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Hazardous Location Specification
Not Rated
Product Type
Push Button Operators
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
1
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operator Material
Polymer
Lamp Voltage - Maximum
120 V AC/DC

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color No Lens, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.