Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, Red

  • Mfr # HT8GBRL1

  • Zoro # G3935416


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBRL1
Zoro #
G3935416
UPC #
782113577333
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
IP Rating
IP65
Lamp Voltage
6V AC
Bezel
Metal
Type of Operator
Extended Button
Lamp Type
LED
Color
Red
Basic Material
Metal
Lamp Module Type
Transformer
NEMA Rating
12, 3R, 4X
Lamp Module Voltage
120V AC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Series
HT800
Number of Operators
1
Features
Allen Bradley Compatible
Application
Pushbutton
Illumination
Illuminated
Operating mode
Momentary
Light unit type
LED, transformer
Light unit voltage
120 Vac/dc
Special features
HT800 series
Actuator function
Momentary
Lens Color
Red
Actuator
Extended
Certifications
UL Listed
Actuator Color
Red
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Operator Material
Polymer
Number of Indicator Lights
1
Product Type
Push Button Operators
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Red, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.