Zoro Homepage

Push Button Operator, Flush, Non-Illuminated, 22.5 mm

  • Mfr # M22-D-S-K11-P

  • Zoro # G016128726


product price: $10.19
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Black
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-D-S-K11-P
Zoro #
G016128726
UPC #
78668538251
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Black
Standards
CSA

Description

22.5 MM, 1NO-1NC, Black, Momentary, Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.