Zoro Homepage

Push Button Operator, Mushroom Head, Maintained Action, Push/Pull Release, Illuminated

  • Mfr # HT8FBRFL3P

  • Zoro # G3957213


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8FBRFL3P
Zoro #
G3957213
UPC #
786685222691
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Size
30 mm
Product Length/Depth
2.312 in
Product Height
3.25 in
Product Width
2 in
Overall Width
2 in
Overall Height
3.25 in
Overall Depth
2.31 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Module Voltage
24V AC
IP Rating
IP65
Type of Operator
40mm Mushroom Head
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamp
HT8A, HT8B, HT8C, HT8D, Mfr. No. HT8LEDRF3
Bezel
Anodized Aluminum
Lamp Module Type
Full Voltage
Lamp Type
LED
Color
Red
Lamp Voltage
24V AC
Basic Material
Metal
Bezel Material
Metal
Number of Operators
1
Type
30.5 mm, Watertight/Oiltight-HT800
Rating
NEMA 4X
Features
Allen Bradley Compatible
Series
HT800
Operating mode
Pull: maintained
Special features
low profile light units
Number of Positions
2
Certifications
UL Listed
Lens Color
Red
Compliances
CE Marked
Light unit voltage
24 Vac/dc
Light unit type
LED, full voltage
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Options
Fingerproof
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
1
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Hazardous Location Specification
Not Rated
Operator Material
Polymer
Product Type
Push Button Operators
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
6 V AC

Description

Mushroom Head Push Button, 30 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.