Zoro Homepage

Push Button Operator, Mushroom Head, Non-Illuminated, 22.5 mm

  • Mfr # M22-DP-R-X

  • Zoro # G916128604


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
Mushroom Head Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DP-R-X
Zoro #
G916128604
UPC #
78668528237
Country of Origin
United States

Dimensions

Panel Cutout Diameter
22.5 mm
Mushroom Head Diameter
35 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
Head Color
Red

Description

EATON M22 MODULAR PUSHBUTTON, M22 MODULAR INSERTLESS MUSHROOM PUSHBUTTON OPERATO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.