Zoro Homepage

Push Button Switch, Extended, Non-Illuminated, 22.5 mm

  • Mfr # M22S-DH-R-GB0

  • Zoro # G914797741


product price: $15.55
/ea

Key Features

Push Button Style
Extended
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22S-DH-R-GB0
Zoro #
G914797741
UPC #
786685275758
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Extended
Operator Illumination
Non-Illuminated
Head Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.