
Push Button Switch, Flush, Maintained, Illuminated
Mfr # M22S-DRL-X
Zoro # G114798081
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
22.5 mm
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22S-DRL-X
Zoro #
G114798081
UPC #
786685273976
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22.5 mm
Size
22.5 MM
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Head Material
Plastic
Bezel Material
Black
Series
M22
Type
Flush, Buttonless, Illuminated
Description
22.5 MM, Maintained, Flush, Buttonless, Pushbutton Operator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.