
Push Button Switch, Mushroom Head, Maintained, Illuminated
Mfr # 10250T411H
Zoro # G814797728
product price: $68.25
/eaKey Features
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250T411H
Zoro #
G814797728
UPC #
78211451075
Country of Origin
United States
Dimensions
Panel Cutout Diameter
30.5 mm
Details
Item
Push Button Switch
Push Button Style
Mushroom Head
Action
Maintained
Operator Illumination
Illuminated
Head Material
Metal
Description
EATON 10250T, 30.5 MM, CLASS I DIVISION 2, NEMA 3, 3R, 4, 4X, 12, 13, NEC CLASS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.