
Push Button Switch, Push-Pull, Maintained Push / Maintained Pull Action, Push/Pull Release (Discontinued)
- Mfr # 10250ED1080
- Zoro # G514798001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10250ED1080
Zoro #
G514798001
UPC #
78211353916
Country of Origin
Dominican Republic
Dimensions
Panel Cutout Diameter
30.5 mm
Mushroom Head Diameter
65 mm
Size
30.5 MM
Details
Item
Push Button Switch
Push Button Style
Push-Pull
Action
Maintained Push / Maintained Pull
Maintained Action Release
Push/Pull
Head Material
Chrome Plated Die-Cast Zinc
Series
10250E
Description
30.5 MM, Maintained Push/Maintained Pull, 2-Position, Chrome Plated Die-Cast Zinc, Anti-Theft Jumbo Mushroom
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.