Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Test Pilot Light, No Lens, LED

  • Mfr # 10250T222L

  • Zoro # G5227747


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T222L
Zoro #
G5227747
UPC #
786680127816
Country of Origin
United States

Dimensions

Size
30 mm
Width
0.01 in
Height
0.01 in
Length
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
240V AC
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Metal
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Includes
Light Module, Operator
Standards
CE, CSA, UL Listed
Body Material
Metal
Replacement Lamps
39R105, 39R106, 39R107, 39R108, 39R109, 39R110
Lamp Voltage
6V AC/DC
Type
Heavy-Duty Watertight/Oiltight
Compliances
CE Marked
Series
1250T
Certifications
UL Listed;CSA Certified
Light Unit Voltage
240 Vac
Light Unit Type
LED, transformer
Product Name
Eaton 10250T pushbutton
Rating
NEMA 3;NEMA 3R;NEMA 4X;NEMA 13;NEMA 12;NEMA 4
Actuator
PresTest
Voltage Rating - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Lens Color
No Lens Included
Lamp Voltage - Maximum
240 V AC
Includes Lamp Module
No Lamp Module Included
Includes Push-To-Test
Push-To-Test Included
Includes Lens
No Lens Included
Lamp Color
Clear
Body Finish
Chrome Plated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Pilot Light, Voltage 240V AC, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, 39R106, 39R107, 39R108, 39R109, 39R110, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.