Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Test Pilot Light, No Lens, LED

  • Mfr # 10250T225L

  • Zoro # G5227774


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T225L
Zoro #
G5227774
UPC #
786680119361
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
600V AC
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Metal
Standards
CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14 File No. LR68551, RoHS, UL 508 File No.131568
Body Material
Metal
IP Rating
IP65
Replacement Lamps
39R105, 39R106, 39R107, 39R108, 39R109, 39R110
Lamp Voltage
6V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage Rating - Maximum
600 V
Lamp Voltage - Maximum
600 V
Lens Color
No Lens Included
Series
1250T
Body Finish
Chrome Plated
Includes Lamp Module
No Lamp Module Included
Includes Push-To-Test
Push-To-Test Included
Lamp Color
Clear
Includes Lens
No Lens Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Pilot Light, Voltage 600V AC, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, 39R106, 39R107, 39R108, 39R109, 39R110, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14 File No. LR68551, RoHS, UL 508 File No.131568

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.