Zoro Homepage

Pushbutton Adapter

  • Mfr # M22-LS

  • Zoro # G2359975


product price: $2.99
/ea

Key Features

For Use With
Mfr. No. LSE
Product Width
5 in
Certifications
UL Listed
Product Length/Depth
8 in
Operating temperature - max
158°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-LS
Zoro #
G2359975
UPC #
786685402710
Country of Origin
Germany

Dimensions

Product Width
5 in
Product Length/Depth
8 in
Product Height
1.22 in
Overall Length
8 in
Overall Width
5 in
Overall Height
1 1/4 in

Details

Item
Switch Adapter
For Use With
Mfr. No. LSE
Certifications
UL Listed
Operating temperature - max
158°F
Operating temperature - min
-13°F
Application
LS-Titan
Product Name
Eaton LS-Titan miniature DIN limit switch adapter
Compatible Product Type
Limit Switch
Compatible with Series
LS, LSE
Product Type
Switch Adapter

Description

Switch Adapter, For Use With Mfr. No. LSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.