Zoro Homepage

Pushbutton Enclosure, 7.75 in H, Aluminum

  • Mfr # E34N3

  • Zoro # G8737346


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
1
Hole Size
30 mm
Material
Die Cast Zinc
Conduit Size
1 in
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34N3
Zoro #
G8737346
UPC #
786685925639
Country of Origin
United States

Dimensions

Hole Size
30 mm
Conduit Size
1 in
Dimensions
7.75 in H x 3.88 in W x 3.00 in D
Height
7.75 in
Width
3.88 in
Depth
3 in
Product Height
4.1 in
Product Length/Depth
7.9 in
Product Width
4.3 in
Overall Height
4 1/8 in
Overall Depth
7 7/8 in
Overall Width
4 5/16 in
Panel Cutout Diameter
30 mm
Compatible Conduit Size - Maximum
1 in

Details

Item
Push Button Enclosure
Number of Columns
1
Material
Die Cast Zinc
Number of Holes
3
NEMA Rating
12, 13, 4, 4X
Color
Gray
For Use With
E34 and 10250T Eaton Push Buttons
Mounting Style
Surface
Standards
CE, CSA, FDA 3-A, UL 505
Type
30.5 mm, Corrosion Resistant Watertight/Oiltight
Bus material
Zinc die cast
Compliances
CE Marked
Number of elements
3
Certifications
UL 505
Enclosure
NEMA 12
Mounting method
Surface
Product Name
Eaton E34 pushbutton
Compatible with Series
NZM
NEMA Enclosure Rating
12, 13, 4, 4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 13, 4, 4X, Conduit Size 1 in, Dimensions 7.75 in H x 3.88 in W x 3.00 in D, Hole Size 30 mm, Material Die Cast Zinc, Height 7.75 in, Width 3.88 in, Depth 3 in, Color Gray, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Standards CE, CSA, FDA 3-A, UL 505

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.